Shop All Butt Hinges
Kaba Ilco
Aluminum Pivot Hinge
Mfr # IL-OP-10-RH-AL FLUSH SETS
Zoro # G6229334
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holes per Leaf 3 and 4
- Load Capacity 125.0 lb
- Material Diecast Aluminum
- Mounting Half Surface
- Orientation Right Hand
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-10-RH-AL FLUSH SETS
- Zoro # G6229334
- UPC # 036448530601
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Pin Dia. | 7/16" |
Details
Finish | Aluminum |
Holes per Leaf | 3 and 4 |
Load Capacity | 125.0 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Right Hand |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; For Vista Wall and Old Castle Style Doors |
Ligature Resistant | No |
Hardware | Included |
Bearing Type | Ball |
Item | Pivot Hinge |
Holes | With |
Description
Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM107 - 5/8"H x 5/8"P x 96"L Quarter Round Moulding, PVC (WM107X96SWPV)
- PAWLING Corner Guard, Textured, Tan, 90 Deg., 1-1/2"W X 96"H (CGT-12-8-3)
- SCHLAGE ELECTRONICS 620 Series, Single Gang Mount Pushbutton, Stainless Steel (621AL)
- ZORO SELECT O-Ring, Silicone, Dash 109, 5/16, 0.505, PK50 (U38883.009.0031)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU FLUSH SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-12-RH-DU SETS)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-12-LH-AL SETS)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-RH-AL BOTTOM SET)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-13-RH-DU SETS)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-LH-AL)
- HARDWARE RESOURCES Brushed Chrome 2-1/2"x2-1/2" Swaged Butt Hinge (33524BC)
- Kaba Ilco Door Hinges