Shop All Butt Hinges
Kaba Ilco
Aluminum Pivot Hinge
Mfr # IL-OP-10-LH-AL FLUSH SETS
Zoro # G6204502
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holes per Leaf 3 and 4
- Load Capacity 125 lb
- Material Diecast Aluminum
- Mounting Half Surface
- Orientation Left Hand
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-10-LH-AL FLUSH SETS
- Zoro # G6204502
- UPC # 036448530588
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Pin Dia. | 7/16" |
Details
Finish | Aluminum |
Holes per Leaf | 3 and 4 |
Load Capacity | 125 lb |
Material | Diecast Aluminum |
Mounting | Half Surface |
Orientation | Left Hand |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; For Vista Wall and Old Castle Style Doors |
Hardware | Included |
Ligature Resistant | No |
Item | Pivot Hinge |
Bearing Type | Ball |
Holes | With |
Description
Pivot Hinge, Cast Aluminum Material, Aluminum Finish, 125 lb Load Capacity, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Ball Bearing Type, Included Hardware, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Viton Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-432)
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- YALE Pushbutton/Keypad Cylindrical Locks, AU-NTB620-NR 613E 2803-53L (AU-NTB620-NR 613E 2803-53L)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-LH-DU FLUSH SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-13-RH-DU SETS)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-LH-AL SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-13-LH-DU SETS)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-15-LH-DU SETS)
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-LH-AL INTERMEDIATE PIVOT)
- NATIONAL HARDWARE HINGE SAT NKL 2X1-3/8 IN (N211-015)
- Kaba Ilco Door Hinges