Shop All Butt Hinges
Kaba Ilco
3/4" H Duronotic Dark Bronze Pivot Hinge
Mfr # IL-OP-19-LH-DU SETS - ALDORA STYLE
Zoro # G0118575
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 3/4 in
- Holes per Leaf 2 and 6
- Load Capacity 125.0 lb
- Material Diecast Aluminum
- Mounting Surface
Product Information
- Brand Kaba Ilco
- MFR # IL-OP-19-LH-DU SETS - ALDORA STYLE
- Zoro # G0118575
- UPC # 036448537648
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3/4 in |
Pin Dia. | 1/2" |
Frame Leaf Height | 3/4 in |
Details
Finish | Duronotic Dark Bronze |
Holes per Leaf | 2 and 6 |
Load Capacity | 125.0 lb |
Material | Diecast Aluminum |
Mounting | Surface |
Orientation | Left Hand |
Range of Motion | 180 Degrees |
Features | Sets Include Fasteners; For Aldora Style Doors |
Ligature Resistant | No |
Holes | With |
Item | Pivot Hinge |
Hardware | Included |
Number of Wires | 0 |
Description
Pivot Hinge, Cast Aluminum Material, Dark Bronze Finish, 125 lb Load Capacity, With Holes, 5 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, Included Hardware, Surface Mounting, 0 Number of Wires, Door Leaf Height 3/4 in, Frame Leaf Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 207, 9/16, 0.824, PK25 (U38801.012.0056)
- VON DUPRIN Adaptor 050609 (050609)
- PRIME-LINE 38x94 WHT Wind Frame (PL 14157)
- BALDWIN Estate Oil Rubbed Bronze Edge Pulls (0465.102)
- KABA ILCO 3/4" H Aluminum Pivot Hinge (IL-OP-19-LH-AL SETS - ALDORA STYLE)
- KABA ILCO 1-11/32" W x 1-1/2" H Duronotic Dark Bronze Pivot Hinge (IP-22-LH-DU INTERMEDIATE PIVOT)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-10-RH-AL FLUSH SETS)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-RH-AL BOTTOM SET)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU FLUSH SETS)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-15-LH-AL SETS)
- HARDWARE RESOURCES Stainless Steel 2-1/2"x1-1/2" Single Half Swaged Butt Hinge (33527SS)
- Kaba Ilco Butt Hinges