Shop All Keyless Access Control Locks
Kaba
Electronic Lock, Satin Chrome, 12 Button
Mfr # E2031XSLL62641
Zoro # G3447394
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E2000
- Handle Type Lever
- Max. User Codes 100
- Door Thickness 1-3/8 in to 2-1/2 in
- Function Entry with Key Override
Product Information
- Brand Kaba
- MFR # E2031XSLL62641
- Zoro # G3447394
- Country of Origin Canada
- Category Keyless Access Control Locks
Dimensions
Inside Depth | 2 1/4 in |
Inside Height | 8 7/8 in |
Latch Front Size | 1/2 in |
Outside Depth | 2 3/16 in |
Latch Length | 1/2 in |
Inside Width | 3 1/4 in |
Outside Height | 8 15/16 in |
Outside Width | 3 5/16 in |
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Solid Cast, Finish Satin Chrome, Series E2000, Handle Type Lever, Door Thickness 1-3/8 in to 2-1/2 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 3/16 in, Keypad Material Solid Metal, Power Source (3) AA Batteries, Battery Life Up to 100,000 Cycles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Folding Pull Handle, Polished Zinc, Unth. Through Holes (PH-0293)
- GENESIS Gs08-0950Pe10-094 Gas Spring (GSS 6308UA)
- LAMP 1-39/64" W x 1-49/64" H polished Torque Hinge (HG-ITS25)
- SPARK INNOVATION 2x80 SLV Screen Roll (857101004679)
- KABA Push Button Lock, Entry, Antique Brass (LR-1011-05-41)
- KABA Weather Shield, Plastic (54644-000-41)
- KABA Pushbutton Deadbolt, Satin Chrome (919-26D)
- KABA KABA: Weather Cover Smoke (KABA-54644-000-41)
- KABA KABA: Cylindrical Latch For E-Plex 2000 Series - 2 3/8" - Satin Chrome (KABA-7518526D01)
- KABA Kaba: Simplex LR1021B-26D Pushbutton Lock W/ Key RH & RHR Satin Chrome (KABA-LR1021B26D41)
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- Kaba Door Locks and Deadbolts