Shop All Vibration Meters
Kaba E-Plex
Electronic Locks, 2000, Exit Trim
Mfr # E201UXSLL-626-41
Zoro # G1616819
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Function Storeroom
- ADA Compliant Yes
- Key Override Options Schlage "C" Keyway (Included)
- Power Source (4) AA batteries
- Hand Nonhanded
Product Information
- Brand Kaba E-Plex
- MFR # E201UXSLL-626-41
- Zoro # G1616819
- Country of Origin Mexico
- Category Vibration Meters
Dimensions
Outside Width | 3 5/16 in |
Inside Width | 3 3/4 in |
Latch Front Size | 1-1/8 in X 2 in |
Outside Depth | 2 13/16 in |
Inside Depth | 2 1/4 in |
Latch Length | 1/2 in |
Inside Height | 11 in |
Outside Height | 8 15/16 in |
Description
Electronic Locks, Function Storeroom, Access Method Keypad, Mounting Style Exit Trim, Lock Material Metal, Finish Satin Chrome, Series 2000, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. Keyway (Included), Hand Nonhanded, Network Interface AL-DTM2, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 yr, Operating Temp. Range -31 Degrees to 130 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Digital Thermometer, 32.0 to 122.0°F (PCE-EMD 10)
- SUPCO 50F To 120F 7 Day Chart, PK60 (CR87-9)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT322LF)
- SPAN Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (LFC-224-2000-G)
- KABA E-PLEX Electronic Locks, 2000, 3-5/16inWx2-1/4inD (E201UBLL-626-41)
- KABA E-PLEX Electronic Locks, 2000, 3-5/16inW, 100Users (E2031LL-606-41)
- KABA E-PLEX Electronic Locks, 2000, Exit Trim, 2-1/4inD (E201ULL-626-41)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, IP67 Rated (9070)
- MONARCH Vibration Tester (6400-011)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, VibTrend Software (9080)
- PCE INSTRUMENTS Handheld Vibration Meter, Up to 399.9 m/s² (PCE-VT 3800)
- Kaba E-Plex Vibration Meters