Shop All Antennas
K40 Antennas & Accessories
Antenna, Tunable, 49inH
Mfr # TR40PLUSBC
Zoro # G0157696
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tunable
- Finish Stainless Steel
- Bandwidth (MHz) 440 MHz
- Frequency (MHz) 26 to 30 MHz
- Frequency Range (Hz) 26 to 30 Hz
Product Information
- Brand K40 Antennas & Accessories
- MFR # TR40PLUSBC
- Zoro # G0157696
- UPC # 045464232376
- Country of Origin United States
- Category Antennas
Dimensions
Bandwidth (MHz) | 440 MHz |
Overall Length (In.) | 49 in |
Base Dia. (In.) | 3/8 in |
Thread Size (In.) | 3/8 |
Antenna Diameter (In.) | 3/8 in |
Antenna Length (In.) | 49 in |
Thread Size | 3/8 in |
Antenna Length | 49 in |
Base Diameter | 3/8 in |
Antenna Diameter | 3/8 in |
Bandwidth | 440 MHz |
Overall Length | 49 in |
Description
Antenna, Compatible Radio Brand Cobra, President, RoadKing, Uniden, Compatible Radio Series Not Applicable, Compatible Radio Manufacturer Model Number 19 DX IV, ACFD520, ACUS600, ADAMS, ANDYII, Bearcat 880, BILLII, JOHNNYIII, JOHNSONII, LINCOLNII, MCKINLEY, PC78LTX, PRO510XL, PRO520XL, RANDYII, RICHARD, RKCBBT, RKCBCLASSIC, RONALD, TAYLOR, WALKERIII, Band Type CB, Minimum Frequency 26 MHz, Maximum Frequency 30 MHz, Antenna Type Whip
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP EXHAUST Straight Tubing-2.00 X 10Ft Aluminized 1 Ap Exhaust, 200A1014 (200A1014)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P200)
- BALDWIN FILTERS Fuel Filter, 7-11/32 x 4-1/4 x 7-11/32 In (BF588)
- DISCO Subaru Retainer Assortment, 1256 pcs. (8190)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 3ft (SF-300)
- K40 ANTENNAS & ACCESSORIES Coax Cable, FME Connector, 18 ft. (K4018FME)
- K40 ANTENNAS & ACCESSORIES Antenna, Open Helical, 48inH (K40BCMAX)
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 2ft (SF-200K)
- K40 ANTENNAS & ACCESSORIES Stainless Steel Whip, 57-1/4" (K-100)
- K40 ANTENNAS & ACCESSORIES 35in. Magnet Mount Stainless Steel Cb Antenna, 300 Watts (K-30)
- DAS Aluminum CB Antenna Mount with Gum Drop Stud (305-700)
- K40 Antennas & Accessories Automotive Exterior Accessories