Shop All Pool & Spa Pumps
K2 Pumps
Variable Speed Pool Pump, 1.5 HP, Self-priming, 230 Volt, DOE & CEC Compliant
Mfr # PPV15001SPK
Zoro # G202630224
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # PPV15001SPK
- Zoro # G202630224
- UPC # 6948217091296
- Country of Origin China
- Category Pool & Spa Pumps
Description
The K2 Pumps 1.5 HP Variable Speed Pool Pump is self-priming and suitable for Inground swimming pools. The permanent magnet, totally enclosed fan-cooled (TEFC) 230V motor provides ultra-quiet operation and maximum energy efficiency. It is DOE and CEC compliant and operates at low, medium and high speeds .The Control Panel displays current operating status, and programs up to 4 different timed operating modes. Features an industrial size strainer basket to collect debris and lengthen time between cleanings. Includes two 1-1/2” Union Connectors for quick and easy installation and servicing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Rotor Group Kit (KIT320RG)
- DAYTON Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 15 GPM (3HJW1)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553211)
- LINCOLN LUBRICATION Lever Action Barrel Pump for 16 to 55 Gallon Drums (G401)
- K2 PUMPS Two Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE Compliant (PPI10001SPK)
- K2 PUMPS 1/4 HP Automatic Pool Cover Pump (UTA02502APK)
- K2 PUMPS Two Speed Pool Pump, 1-1/2 HP, Self-priming, 230 Volt, DOE Compliant (PPI15001SPK)
- K2 PUMPS Variable Speed Pool Pump, 1 HP, Self-priming, 230 Volt, DOE & CEC Compliant (PPV10001SPK)
- STA-RITE Sta Rite Pump (JHG-52HL)
- GECKO ALLIANCE Gecko Alliance 053400095040 5 HP Flomaster Xp2E Series Pump (53400095040)
- AQUA-FLO Aqua-Flo AF025930002010 115V; 0.06 HP 48Y CMCP Pump Circulation Circ-Master (AF025930002010)
- K2 Pumps Pool & Spa Pumps