Shop All Yard Hydrants
K2 Pumps
Lead Free 5' Frost Proof Yard Hydrant, Overall Length: 7.25'
Mfr # AWP00001K-5
Zoro # G502630238
product price: $84.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$84.99
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # AWP00001K-5
- Zoro # G502630238
- UPC # 6948217050781
- Country of Origin China
- Category Yard Hydrants
Description
The K2 Pumps Yard Hydrants work with municipal water and private wells, and are Certified Lead Free to NSF/ANSI 372-2016. The Hydrant head and handle are constructed of heavy-duty cast iron. You can easily replace the rod, plunger, seat and linkage without digging. This frost proof yard hydrant has a shut-off valve which operates below the frost line to supply running water, even in the coldest weather. K2 Pumps also manufactures a Hydrant Repair Kit - part number PAWP00001K; and Complete Head Assembly - part number PAWP00002K.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLOCHEM Nylochem Nylon 12 Tubing, 12mm x 100', Natural (N12MANA)
- ZORO SELECT Street Elbow, 45, 1-1/2 In. (783Y49)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9857-375-005)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 5 PSI4 Bar (MPR1-0)
- K2 PUMPS Lead Free 4' Frost Proof Yard Hydrant, Overall Length: 6.25' (AWP00001K-4)
- K2 PUMPS Lead Free 2' Frost Proof Yard Hydrant, Overall Length: 4.25' (AWP00001K-2)
- K2 PUMPS Lead Free 1' Frost Proof Yard Hydrant, Overall Length: 3.25' (AWP00001K-1)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 1 ft. Bury R34 Freezeless Yard Hydrant (R34-1)
- WOODFORD MFG Model H3 - Heated Sanitary Yard Hydrant - C25 (H34-C25)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury R34 Freezeless Yard Hydrant (R34-3)
- WOODFORD MANUFACTURING Frost Proof Yard Hydrant, 6 Ft. (Y34-6)
- K2 Pumps Valves