Shop All Utility Pumps
K2 Pumps
CONTRACTOR SERIES 1/4 HP Harsh Duty 2-in-1 Submersible Utility and Transfer Pump
Mfr # UTM02505K
Zoro # G905856334
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4 HP
- Max. Liquid Temp. (F) 130 F
Product Information
- Brand K2 Pumps
- MFR # UTM02505K
- Zoro # G905856334
- UPC # 6948217091432
- Country of Origin China
- Category Utility Pumps
Details
HP | 1/4 HP |
Max. Liquid Temp. (F) | 130 F |
Description
The K2 Pumps CONTRACTOR SERIES 1/4 HP Harsh Duty 2-in-1 Utility pump is an innovative new pump. The unique design allows the pump to be used as both a submersible utility pump and non-submersible transfer pump. The oil-cooled motor and PPS thermoplastic impeller provide high temperature performance and mechanical strength. This enables the pump to handle a wide variety of harsh liquids such as saltwater, seawater, soapy water, polypropylene glycol antifreeze, soluble oil machine tool coolants, and hot water up to 130Deg. Applications as a Submersible utility include: dewatering in coastal areas or salt-water marine areas, descaling, drain utility sinks, flooded basements, flat roofs, and pool covers. As a non-submersible Transfer pump it can be used to drain water heaters, boats, clogged sinks, water softeners, washing machines, utility sinks, and fill/pressurize radiant heating systems. Flow rate up to 1600 GPH as a submersible utility, and 950 GPH as a non-submersible transfer pump. Comes with a suction hose, suction strainer, 3/4 inch garden hose threaded connection and 10 foot power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Lower End Pump Kit (637176)
- FLINT & WALLING Stage, Intermediate (131239B)
- SUMP ALARM Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 16 Foot Float (SA-120V-2L-16)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 60' (FSW2-DNPN-60)
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- K2 PUMPS 1/2 HP Cast Iron Utility Transfer Pump (UTT05001K)
- K2 PUMPS 1/4 HP Duo 2-in-1, Submersible Utility Pump and Transfer Pump (UTM02501K)
- K2 PUMPS 1/10 HP Flexible Impeller Transfer Pump (UTT01004K)
- K2 PUMPS 1/3 HP Utility Sink Pump (UTS03303K)
- K2 PUMPS 1/6 HP Thermoplastic Submersible Utility Pump (UTM01602K)
- WAYNE SUMP PUMP 1/3HP 4600GPH (CDU790SS)
- K2 Pumps Utility Pumps