Shop All Effluent Pumps
K2 Pumps
3/4 HP Cast Iron Effluent Pump with Tethered Switch and Quick Connect Fitting
Mfr # SWF07501TPK
Zoro # G102630218
original price:
$184.39
10% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # SWF07501TPK
- Zoro # G102630218
- UPC # 6948217090008
- Country of Origin China
- Category Effluent Pumps
Description
The K2 Pumps 3/4 HP Effluent Pump is constructed of heavy-duty cast iron which is ideal for applications requiring a rugged submersible pump. The innovative Quick-Connect fitting features a metal ring with teeth that firmly grip PVC pipes. This allows for installation in minutes by eliminating the need for PVC primer, glue or plumber's tape. The pump discharges up to 4,500 gallons per hour (GPH) at 0' of lift, with a maximum lift of 20'. It features a non-clog vortex impeller that will handle 3/4" solids. The piggyback tethered float switch allows for automatic or manual operation. The energy-efficient, oil-filled PSC motor extends the life of the pump. Comes with a 2" female NPT discharge and 20' power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 3/4" ID x 20' Black Kink Resistant Vinyl Tubing (12404)
- LITTLE GIANT PUMP Intake Screen, Use With 4NY91 (113131)
- MEC-O-MATIC Metering Pump, 115V, 6 ft. (UD75-XA-LSAUG19)
- ALEMITE Professional Duty Telescoping Barrel Pump, Pull Handle, 55 Gal Container, 12 OzStroke, 6796 (6796)
- K2 PUMPS 1/2 HP Cast Iron Submersible Effluent Pump with Piggyback Tethered Switch (SWF05001TPK)
- K2 PUMPS Contractor Series 3/4 HP Sump and Effluent Pump, Piggyback Tethered, 115 Volt, 11 Amp, Cast Iron (SPI07508TPK)
- DAYTON Pump, Effluent, 1/2 HP (4LE10)
- BARNES Double Seal Effluent Pump, 1/2 HP, 5.1A (STEP522DS)
- GOULDS WATER TECHNOLOGY Effluent Pump, 1/3 HP, 115V, Phase 1 (WE0311L)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (514220)
- ZOELLER Submersible Effluent Pump, 1/2hp, 10.5A (N153)
- K2 Pumps Effluent Pumps