Shop All Submersible Sump Pumps
K2 Pumps
1/4 HP Sump Pump with Direct-in Tethered Switch
Mfr # SPA02501TDK
Zoro # G902630203
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # SPA02501TDK
- Zoro # G902630203
- UPC # 6948217090572
- Country of Origin China
- Category Submersible Sump Pumps
Description
The K2 Pumps 1/4 HP Sump Pump with direct-in tethered float switch, discharges 3450 GPH at 0', with a maximum lift of 26'. The motor housing is constructed of epoxy-coated aluminum, which dissipates heat and promotes efficient motor cooling. This pump is ideal for applications that require a rugged submersible sump pump. The top suction design minimizes clogging, filters debris and handles up to 1/4" solids. The energy-efficient, oil-filled PSC motor provides continuous lubrication and extends the life of the pump. Discharge size is 1-1/2” or 1-1/4” (with adapter) female NPT. Comes with a 10' power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Impact Products Siphon Drum Pump (2300)
- FLOWSERVE Seal, Pump Shaft, 1 In (51-100-05)
- STENNER #1 Pump Tube Pkg 1-5, PK5 (MCCP201)
- FILL-RITE Vent Cap w/Base, 2 In NPT Inlet, 4 In L (FRTCB)
- K2 PUMPS 1/2 HP Stainless Steel Sump Pump with Direct-in Vertical Switch (SPS05001VDK)
- K2 PUMPS 1/2 HP Sump Pump with Direct-in Vertical Switch (SPA05001VDK)
- K2 PUMPS Contractor Series 1/2 HP Submersible Sump Pump, Piggyback Tethered, 115 Volt, 8.5 Amp, Cast Iron (SPI05008TPK)
- K2 PUMPS 1/2 HP Sump pump Stainless Steel Sump with Piggyback Tethered switch. (SPS05004TPK)
- K2 PUMPS 1/3 HP Sump Pump with Direct-in Tethered Switch (SPA03301TDK)
- K2 PUMPS 1/3 HP Thermoplastic Sump Pump with Piggyback Tetherd Switch (SPT03301TPK)
- SUPERIOR PUMP SUPERIOR PUMP 92301 Sump Pump, 1-1/2 in Outlet, 50 gpm, 0.33 hp, Iron/Steel (92301)
- K2 Pumps Submersible Sump Pumps