Shop All Utility Pumps
K2 Pumps
1/3 HP Utility Sink Pump
Mfr # UTS03303K
Zoro # G910824663
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Voltage 115
- Body Material Thermoplastic
- Cord Length 8'
- Bearing Type Ball bearing
- Max. Suction Lift (Ft.) 17'
Product Information
- Brand K2 Pumps
- MFR # UTS03303K
- Zoro # G910824663
- UPC # 6948217091302
- Country of Origin China
- Category Utility Pumps
Dimensions
Cord Length | 8' |
Width (In.) | 7.2" |
Depth | 8" |
Discharge size | 1-1/4" NPT |
Suction size | 1-1/2' NPT |
Details
Nominal Voltage | 115 |
Body Material | Thermoplastic |
Bearing Type | Ball bearing |
Max. Suction Lift (Ft.) | 17' |
Max. Liquid Temp. (F) | 32° - 95° F |
For Use With | wet bars, laundry, workshop and utility sinks |
Amps | 3.4A |
Includes | pump assembly, sink drain screen, check valve and ball valve |
GPH of Water @ 5 Total Ft. of Head | 1200 GPH |
Shaft Seal | Mechanical seal |
GPH of Water @ 10 Ft. of Head | 720 GPH |
GPM of Water @ 15 Ft. of Head | 200 GPH |
Max Flow | 1700 GPH |
Color | Black |
Cooling | Fan cooled |
Switch type | Automatic |
Motor type | Permanent Split Capacitor (PSC) |
Description
The K2 Pumps 1/3 HP Utility Sink Pump is a complete system that mounts directly under the sink when a drain line is not available. The patented, compact, integrated design is perfect for draining utility sinks, laundry room sinks, and wet bars. The built-in sensor monitors the water level to control the opening and closing of the pump. The system includes: pump assembly, sink drain screen, check valve, and ball valve.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-616-R)
- FILL-RITE Fuel Transfer Pump, 12V DC, 10 gpm Max. Flow Rate , 1/5 HP, Cast Iron, 3/4 in Inlet (FR1612)
- ARO Bsp Diaphragm Pump, 2", 666270-EEB-C (666270-EEB-C)
- SPX / WAUKESHA Wing Nut 30-34 U1/U2 & Amcpo Zp1/Zp2 (105851)
- K2 PUMPS 1/10 HP Flexible Impeller Transfer Pump (UTT01004K)
- K2 PUMPS 1/2 HP Cast Iron Utility Transfer Pump (UTT05001K)
- K2 PUMPS 1/4 HP Duo 2-in-1, Submersible Utility Pump and Transfer Pump (UTM02501K)
- K2 PUMPS 1/6 HP Thermoplastic Submersible Utility Pump (UTM01602K)
- K2 PUMPS CONTRACTOR SERIES 1/4 HP Harsh Duty 2-in-1 Submersible Utility and Transfer Pump (UTM02505K)
- K2 PUMPS 1/4 HP Thermoplastic Automatic Submersible Utility Pump (UTA02502K)
- DEWALT AAA Professional Triplex Pump Kit 90036 3200 PSI at 2.8 GPM Industrial Triplex Pump Kit (90036)
- K2 Pumps Utility Pumps