Shop All Submersible Sump Pumps
K2 Pumps
1/3 HP Thermoplastic Pedestal Sump Pump
Mfr # SPP03301K
Zoro # G802630211
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # SPP03301K
- Zoro # G802630211
- UPC # 6948217090930
- Country of Origin China
- Category Submersible Sump Pumps
Description
The K2 Pumps 1/3 HP Pedestal sump pump is constructed of corrosion-resistant, reinforced thermoplastic. The pump features a fan-cooled, PSC motor with thermal overload protection and an adjustable vertical float switch. Moves up to 3,550 GPH at 0 ft. of lift, and 2,400 GPH at 10 ft. of lift, with a maximun lift of 20 ft. It is designed fit in basin diameters of 12 in. or larger. Comes with an 8 ft. power cord.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces STERLING FLUID SYSTEMS 96667758 (96667758SP)
- TSURUMI 2 HP 3" Plug-In Utility Pump 110V No Switch Included (NK2-15 (110V))
- STA-RITE Pump Jhd-62Hl (JHD-62HL)
- ZORO SELECT Air Operated Drum Pump, with Drum Cart (DIASYS-CART)
- K2 PUMPS 1/2 HP Stainless Steel Pedestal Sump Pump (SPP05001K)
- K2 PUMPS 1/2 HP Sump pump Stainless Steel Sump with Piggyback Tethered switch. (SPS05004TPK)
- K2 PUMPS 1/3 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI03303VPK)
- K2 PUMPS 1/3 HP Thermoplastic Sump Pump with Piggyback Tetherd Switch (SPT03301TPK)
- K2 PUMPS 1/3 HP Cast Aluminum Sump Pump with Direct-in Vertical Switch. (SPA03301VDK)
- K2 PUMPS 3/4 HP Cast Iron Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI07502K)
- SUPERIOR Remote Drain Pump System with Vertical Float Switch (92017)
- K2 Pumps Submersible Sump Pumps