Shop All Submersible Sump Pumps
K2 Pumps
1/2 HP Sump Pump with Direct-in Vertical Switch
Mfr # SPA05001VDK
Zoro # G302630230
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # SPA05001VDK
- Zoro # G302630230
- UPC # 6948217090565
- Country of Origin China
- Category Submersible Sump Pumps
Description
The K2 Pumps 1/2 HP Sump Pump with direct-in vertical float switch, discharges 4100 GPH at 0', with a maximum lift of 29'. The motor housing is constructed of epoxy-coated aluminum, which dissipates heats and promotes efficient motor cooling. This pump is ideal for applications that require a rugged submersible sump pump. The top suction design minimizes clogging, filters debris and handles up to 1/4 inch solids. The energy-efficient, oil-filled PSC motor provides continuous lubrication and extends the life of the pump. Will operate in basins 10" in diameter or larger. Discharge size is 1-1/2” or 1-1/4” (with adapter) female NPT. Comes with a 10' power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSURUMI 2 in. 1/2 HP Submersible Trash Pump (HS2.4S-62 (115V))
- YAMADA VALVE SEAT 25AL/FC (590087)
- FILL-RITE Thermal Protector Kit (KIT120TPP)
- WHALE MARINE Gusher Urchin Manual Bilge Pump On Deck Mount (BP9021)
- K2 PUMPS 1/3 HP Vertical sump w/Snap Action Switch, Quick Connect Fitting (SPI03302K)
- K2 PUMPS 1/3 HP Thermoplastic Sump Pump with Piggyback Tetherd Switch (SPT03301TPK)
- K2 PUMPS 1/2 HP Stainless Steel Sump Pump with Direct-in Vertical Switch (SPS05001VDK)
- K2 PUMPS 1/2 HP Sump Pump with Direct-in Tethered Switch (SPA05001TDK)
- K2 PUMPS 1/2 HP Submersible Sump Pump with Quick Connect Fitting and Tethered Switch (SPI05003TPK)
- K2 PUMPS 1/2 HP Stainless Steel Pedestal Sump Pump (SPP05001K)
- DAYTON 1/3 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU74)
- K2 Pumps Submersible Sump Pumps