Shop All Submersible Sump Pumps
K2 Pumps
1/2 HP Sump pump Stainless Steel Sump with Piggyback Tethered switch.
Mfr # SPS05004TPK
Zoro # G102630225
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # SPS05004TPK
- Zoro # G102630225
- UPC # 6948217091135
- Country of Origin China
- Category Submersible Sump Pumps
Description
The K2 Pumps 1/2 HP Sump Pump is constructed of stainless steel which provides superior corrosion-resistance and extends the life of the pump. The pump will remove up to 3,600 GPH at 0’, with a maximum lift of 29'. The piggyback tethered float switch allows for automatic or manual operation and has been tested to over 1 Million cycles. The non-clog vortex impeller can handle up to 1/4" solids. The pump is operated by an energy-efficient, oil-free PSC motor with thermal overload protection. Lubricated upper and lower ball bearings. Includes 1-1/2" male NPT Discharge and 1-1/4" female NPT 90° elbow. Comes with a 10' power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Pond UV Clarifier, UV, 1585 gph, 110VAC (40350)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 115/230V (1BF10712)
- BURKS 350G6-2 Centrifugal Pump (350G6-2)
- DAYTON Utility Pump 12VDC (5UXL8)
- K2 PUMPS 1/2 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI05003VPK)
- K2 PUMPS 1/3 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI03303VPK)
- K2 PUMPS Contractor Series 1/2 HP Submersible Sump Pump, Piggyback Tethered, 115 Volt, 8.5 Amp, Cast Iron (SPI05008TPK)
- K2 PUMPS 1/3 HP Vertical sump w/Snap Action Switch, Quick Connect Fitting (SPI03302K)
- K2 PUMPS 3/4 HP Cast Iron Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI07502K)
- K2 PUMPS 1/2 HP Stainless Steel Sump Pump with Direct-in Tethered Switch (SPS05001TDK)
- RULE 3" Plug-In Utility Pump 12VDC No Switch Included (EV8000-100)
- K2 Pumps Submersible Sump Pumps