Shop All Submersible Sump Pumps
K2 Pumps
1/2 HP Stainless Steel Sump Pump with Direct-in Vertical Switch
Mfr # SPS05001VDK
Zoro # G702630229
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # SPS05001VDK
- Zoro # G702630229
- UPC # 6948217090794
- Country of Origin China
- Category Submersible Sump Pumps
Description
The K2 Pumps 1/2 HP Sump pump with direct-in tethered float switch discharges 4200 GPH at 0' of lift, with a maximum lift of 29'. The motor housing is constructed of stainless steel with cast iron volute and seal plate. The top suction design minimizes clogging, filters debris and handles up to 1/4 inch solids. Lubricated upper and lower ball bearings. The energy-efficient, oil-filled PSC motor provides continuous lubrication and extends the life of the pump. Will operate in basins 10" in diameter or larger. Discharge size is 1-1/2" or 1-1/4" FNPT adapter included. Comes with a 10' power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Gasket Casing Viton (Fkm) C216 Series Tri-Clover & Ampco (S216-90A-SFY)
- BELL & GOSSETT 185332Lf Lead Free Bearing (185332LF)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXK1)
- DUTTON-LAINSON 7/32 X 50FT Cable And Hook (5240452)
- K2 PUMPS 1/3 HP Cast Aluminum Sump Pump with Direct-in Vertical Switch. (SPA03301VDK)
- K2 PUMPS 1/3 HP Vertical sump w/Snap Action Switch, Quick Connect Fitting (SPI03302K)
- K2 PUMPS 3/4 HP Cast Iron Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI07502K)
- K2 PUMPS 1/2 HP Sump Pump with Direct-in Tethered Switch (SPA05001TDK)
- K2 PUMPS 1/2 HP Submersible Sump Pump with Quick Connect Fitting and Vertical Switch (SPI05003VPK)
- K2 PUMPS 1/2 HP Sump pump Stainless Steel Sump with Piggyback Tethered switch. (SPS05004TPK)
- ECO FLO PRODUCTS Eco-Flo ECD75V Submersible Sump Pump, Cast Iron, 3/4 HP, 6000 GPH (ECD75V)
- K2 Pumps Submersible Sump Pumps