Shop All Submersible Sewage Pumps
K2 Pumps
1/2 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting
Mfr # SWW05001TPK
Zoro # G202630248
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K2 Pumps
- MFR # SWW05001TPK
- Zoro # G202630248
- UPC # 6948217090015
- Country of Origin China
- Category Submersible Sewage Pumps
Description
The K2 Pumps 1/2 HP Sewage Pump is constructed of heavy-duty cast iron which is ideal for applications requiring a rugged submersible pump. The innovative Quick-Connect fitting features a metal ring with teeth that firmly grip PVC pipes. This allows for installation in minutes by eliminating the need for PVC primer, glue or plumber's tape. The pump discharges up to 9,000 gallons per hour (GPH) at 0' of lift, with a maximum lift of 20'. It features a non-clog vortex impeller that will handle 2" solids. The piggyback tetheredl float switch allows for automatic or manual operation. The energy-efficient, oil-filled PSC motor extends the life of the pump. Comes with a 2" female NPT discharge and 20' power cord.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Generic AS201V Pool Pump Shaft Seal (AS201V)
- RULE Rule 800GPH Standard Bilge Pump - 12V (20DA)
- DAYTON Hand Drum Pump, Cast Iron, 3/4 In FNPT (5UWH2)
- SNYDER INDUSTRIES Storage Tank, Horizontal Leg, 125 Gal. (1120000N95003)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Vertical Switch and Quick Connect Fitting (SWW05002VPK)
- K2 PUMPS 3/4 HP Cast Iron Sewage Pump with Tethered Switch and Quick Connect Fitting (SWW07501TPK)
- K2 PUMPS 1/2 HP Cast Iron Sewage Pump with Quick Connect Fitting and Tethered Switch (SWW05002TPK)
- ZOELLER Wastewater Pump (651-0077)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (2JGA7)
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V (WS1032BHF)
- DAYTON 4/10 HP 2" Auto Submersible Sewage Pump 115V Tether (2JGA4)
- K2 Pumps Submersible Sewage Pumps