3.2V LFP123A High Capacity Rechargeable Li-Ion Battery
Mfr # LFP123A
Zoro # G306372471
Product Information
- Brand K2 Energy
- MFR # LFP123A
- Zoro # G306372471
- UPC # 26190317889
- Country of Origin United States
- Category Solar Batteries
Description
K2 Energy 3.2V LFP123A High Capacity Rechargeable Li-Ion BatteryK2 Energy 3.2V 600mAh LFP123A Li-Ion Battery batteries are made out of K2's patented LFP chemistry. LFP is a safer lithium that doesn't have thermal stability problems. Recharge it 1000's of times. Charge from 3.65 to 4.2 volts and discharged down to 1.0 volt. Average operating voltage is 3.2 volts. This battery is similar in size to a CR123A/16340. It is 33.5mm H x 16.3mm D with a 6mm button nose top. K2 Energy 3.2V 600mAh LFP123A Li-Ion Battery Specifications Voltage: 3.2V Amperage: 600mAh Type: Lithium Ion (Li-Ion) Length: 1.31in (33.5mm) Width: 0.64in (16.3mm)K2 Energy 3.2V 600mAh LFP123A Li-Ion Battery Applications: Solar Lighting, Home Security Systems, Digital cameras, Electronic Cigarettes, E-CIG, GPS, Digital calipers, calculators, electronic clocks, Med Equipment, measuring instrument, sensors, radio transceiver, and many other electronics. AF MINI ZOOM 105, AF SLIM, AF SLIM DUAL, AF SLIM R, AF SLIM R QD, AF SLIM ZOOM, ROCAS 200, SLIM DUAL, SLIM DUAL QD, SLIM R, SLIM RQD, SLIM ZOOM, SLIM ZOOM 115S, SLIM ZOOM 125S, SLIM ZOOM 130S, SLIM ZOOM 140S, SLIM ZOOM 290 W, SLIM ZOOM 70 S, SLIM ZOOM QD, SUPER FINO 170 QD, VEGA 1400, VEGA 140S, VEGA 170, VEGA 170QD, VEGA 290W, ZOOM 290WSSanyo: CR17335SESigma: MINI ZOOM 105, SD9Smyang: SUPER 90DSoligor: AF 40 MINI, AF MINI DATA, APS ZOOM CAMERA AZ-360A, AZ-360 A, MOTOR ZOOM CAMERA AF-72PZToshiba: PDR-2 (D CAMERA), PDR-5 (D CAMERA)UPG: 48013, 48014Varta: V123Vivitar: 280PZ, 350PZ, 356PZ, 357PZ, 370 Z, 440PZ, 470PZ, 480PZ, 490Z, 500PZ, 520MZ, 530PZ, 535PZ, 540MZ, AF1000, AF450, PS600, PS650, PS700, PS90, PS99, PX3155, PZ3070, PZ3090 DB, PZ3115, PZ3120, PZ3125, PZ3140, PZ7000, PZ8000, SERIES 1 POCKET 35, VP7000, WZ-28, ZM100, ZM70, ZM80, ZM90, ZM95DB, ZX360DVoigtlander: BRILLIANT 2XZOOM, VITO 700, VITO C-AF, VITO II 28-70, VITOMATIC 105, VITOMATIC 115, VITOMATIC 140, VITOMATIC 70Yashica: AF MINI DATA BACK, AW-MINI, CONTAX T2, CONTAX T5, CONTAX T5D, CONTAX TVS III, ELECTRO 35, EZ VIEW AF, EZ ZOOM 70, IMAGINATION MICRO AF, MICRO FINESSE, MICRO TEC 90, MICRO TEC ZOOM, MICRO TEC ZOOM 70, MICROTEC ZOOM 90, MINI DATA BACK, MINITEC SUPER, MINITEC ZOOM 70, PROFILE ACCLAIM 4000IX, PROFILE ZOOM 4000, SUPER MINITEC DATA BACK, SUPER T4 WEATHER PROOF, T4, T4D, T5, TWINTEC ZOOMATE 115, TWINTEC ZOOMATE 140, TWINTEC ZOOMATE 165EF, ZOOMTEC MINI, ZOOMTEC MINI DATA BACK
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Usb A To Micro B Cable, 6" Black (13919)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Harley Davidson Electra Glide Classic 2004 (YTX30L-BS93)
- FASTTRACK 6ft VELOCITY 3.5mm MONO AUDIO CABLE M-M (FA56545)
- MIGHTY MAX BATTERY 12V 55Ah SLA AGM Replacement Battery for EVX12520, CA12550, AP12-55G-R (ML55-121911125)
- K2 ENERGY 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS (K2B12V22EB)
- K2 ENERGY 12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery with BMS (K2B12V11EB)
- K2 ENERGY K2C123A Battery Charger with 2 LFP123A 3.2V Li-Ion Batteries (LFP123A-KIT)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 14430 3.7V Li-Ion 650mAh Rechargeable Solar Light Battery WITH SOLDER TABS (EBLI-14430C6.5-WT_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- K2 Energy Solar Batteries