Shop All Sockets
K Tool Intl
1/2 in Drive, 11mm 6 pt Metric Socket, 6 Points
Mfr # KTI-28111
Zoro # G2669619
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
- Brand K Tool Intl
- MFR # KTI-28111
- Zoro # G2669619
- UPC # 769622281111
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 11mm |
Socket Depth | Standard |
Socket Sizes | 11mm |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Vanadium |
Finish | Chrome |
Output Type | 6 pt |
Standards | ANSI Standards |
Features | High-Polish Chrome Finish, Which Protects The Tools From The Harsh Working Environments Found In Today's Workplace, Lifetime Warranty, All Sockets are Marked with Part Number and Size for Ease of Use |
Item | Socket |
Drive Type | Square |
Category Type | Hex Socket |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Chrome Vanadium, Chrome, Standard, Square, Drive Size 1/2 in, Standards ANSI Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BELT, K970/14 II AND III (544976304)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-M (44383)
- MILWAUKEE TOOL Cord Set (22-64-0215)
- BETA 13 Piece T-Shape Key Set, 9510863 (009510863)
- K TOOL INTL Chr Spline Soc 3/8 Dr 10Mm (KTI-20710)
- K TOOL INTL Soc 33Mm 1Dr Hd Trq Hex 475 Ftlb Brown (UNKNOWN)
- K TOOL INTL Soc 21Mm 1/2Dr Trq 6Pt 60Ftlb Black (UNKNOWN)
- K TOOL INTL Chr Spline Soc 3/8 Dr 3/8 (KTI-20212)
- K TOOL INTL Soc 17Mm 1/2Dr Trq 6Pt 90Ftlb Off White (UNKNOWN)
- K TOOL INTL Soc 22Mm 1/2Dr Trq 6Pt 154Ftlb Pink (UNKNOWN)
- KO-KEN Socket 21mm 6 Point 32mm 3/8 Sq. Drive (3400M-21)
- K Tool Intl Sockets & Ratchets