Shop All Adjustable Wrenches
K-Tool International
Wrench, Adjustable, 6", Finish: Chrome plated
Mfr # KTI-48006
Zoro # G7001491
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Chrome plated
- Material Heat Treated Alloy Steel
- Features For Maximum Strength and Light Weight
- Adjustable Wrench Grip Style DNA
Product Information
- Brand K-Tool International
- MFR # KTI-48006
- Zoro # G7001491
- UPC # 00769622480064
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Chrome plated |
Material | Heat Treated Alloy Steel |
Features | For Maximum Strength and Light Weight |
Adjustable Wrench Grip Style | DNA |
Jaw Capacity | 3/4" |
Item | Wrench,Adjustable,6" |
Description
Wrench,Adjustable,6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, SS, U-Bolt, 360 Lbs, 1.19 In (323-SS)
- STEELWORKS NUT COUPLING 3/8-16 2PK (11837)
- HYDE Industrial Hand Knife, Stiff, 7/8", Steel (50450)
- DEWALT 1/2" x 16" x 21-1/2" 2 Cutter SDS Max Rotary Hammer Bit (DW5804)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 18", Finish: Chrome plated (KTI-48018)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 4" (KTI-48004)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Features: For Maximum Strength and Light Weight (KTI-48012)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 15" (KTI-48015)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Black (KTI48012BTW)
- INGERSOLL-RAND 10" Wide Jaw Adjustable Wrench (IR) (755251)
- K-Tool International Adjustable Wrenches