Shop All Socket Extensions
K-Tool International
Torx Socket 3/8" Dr, black oxide
Mfr # KTI-22884
Zoro # G7046982
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type External Torx
- SAE or Metric SAE
- Material Chrome Vanadium Steel
- Finish black oxide
Product Information
- Brand K-Tool International
- MFR # KTI-22884
- Zoro # G7046982
- UPC # 00769622228840
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Size | E14 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Finish | black oxide |
Item | Torx Socket |
Description
External Torx Socket,3/8 In.Dr, E-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drum Front, For Use With Model K4040B Drain Cleaning Machine (71842)
- GEDORE Combination Swivel Head Wrench, 12mm (534 12)
- DISSTON MM 25PK PH2 1 Imp Bits (255388)
- TEKTON 8 Inch Cable Cutting Pliers (PCT30008)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 3 in L, 1 Pieces, Black Oxide (KTI-33003)
- K-TOOL INTERNATIONAL Socket Extension, 10", 3/8"Dr (KTI-22010)
- K-TOOL INTERNATIONAL K Tool International KTI23015 15 Inch Extension 1-2 Drive (KTI23015)
- K-TOOL INTERNATIONAL K Tool International KTI21050 1/4 Inch Drive Universal Joint (KTI21050)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 3", 3/8"Dr (KTI-22043)
- K-TOOL INTERNATIONAL Socket Set 3/8" Dr, 3 Pieces (KTI-22041)
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759L)
- K-Tool International Sockets & Ratchets