Shop All Socket Extensions
K-Tool International
Torx Socket 3/8" Dr, black oxide
Mfr # KTI-22680
Zoro # G7045022
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type External Torx
- SAE or Metric SAE
- Material Alloy steel
- Finish black oxide
Product Information
- Brand K-Tool International
- MFR # KTI-22680
- Zoro # G7045022
- UPC # 00769622226808
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Size | E10 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Material | Alloy steel |
Finish | black oxide |
Item | Torx Socket |
Description
External Torx Socket, E-10,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPEN Stylus Tip, RPN22 (51909)
- FELO Torx T20 x 2" Impact Bit, PR (07157 63449)
- BOSCH Wood Drilling Spade Bit Set, 8 Pieces (DSB5008P)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- K-TOOL INTERNATIONAL Torx Socket 3/8" Dr, black oxide (KTI-22682)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22677)
- K-TOOL INTERNATIONAL Socket Extension, 1/2"Dr, 5" (KTI-23005)
- K-TOOL INTERNATIONAL Socket Extension 10" (KTI-23010)
- K-TOOL INTERNATIONAL Socket Extension, 3", 3/8"Dr (KTI-22003)
- K-TOOL INTERNATIONAL Socket Set 3/8" Dr, 3 Pieces (KTI-22041)
- TEKTON 1/2 Inch Drive All Accessories Set (10-Piece) (SHA92014)
- K-Tool International Sockets & Ratchets