Shop All Nut Setters and Bit Holders
K-Tool International
T-10 Replacement Bit, 100 Pack
Mfr # KTI-18810
Zoro # G7061308
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx(R)
- Measurement Type Torx(R)
- Number of Pieces 1
- Point Size T10
- SAE or Metric Torx(R)
Product Information
- Brand K-Tool International
- MFR # KTI-18810
- Zoro # G7061308
- UPC # 00769622188106
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Point Size | T10 |
Details
Bit Style | Torx(R) |
Measurement Type | Torx(R) |
Number of Pieces | 1 |
SAE or Metric | Torx(R) |
Item | T-10 Replacement Bit, 100 Pack |
Description
T-10 Replacement Bit, 100 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/8" x 6"L, Round (LBH012)
- GEARWRENCH 22mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86422)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 63/64 (55463)
- PROSKIT Slip Joint Pliers, 6 (100-033)
- K-TOOL INTERNATIONAL Bit Holder, Exterior Clip, 3/8"Dr, 5/16"Hex (KTI18014)
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- K-TOOL INTERNATIONAL Bit Holder 1/4 Inch (KTI-18008)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- K-TOOL INTERNATIONAL Bit Holder, Interior Clip, 1/4" Dr, 1/4"Hex (KTI18007)
- K-TOOL INTERNATIONAL Pneumatic Bit Taper, Punch Sharp (KTI-81977)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- K-Tool International Screwdrivers and Nutdrivers