Shop All Socket Extensions
K-Tool International
Socket Set 1/4", 3/8" Dr, 10 Pieces
Mfr # KTI-22870
Zoro # G7031643
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type SAE
- Finish black oxide
- SAE or Metric SAE
- Number of Pieces 10
Product Information
- Brand K-Tool International
- MFR # KTI-22870
- Zoro # G7031643
- UPC # 00826599592876
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4", 3/8" |
Details
Measurement Type | SAE |
Finish | black oxide |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) Set Includes 1/4" Drive: E4, E5, E6, E7, E8, and E10, E12, E14, E16, E18 |
Item | Socket Set |
Material | Chrome Vanadium Steel |
Description
External Torx Socket Set,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Long John Safety Air Blow Gun, 48 in Extension, Aluminum, Venturi Nozzle, Pistol Grip, 1/4 in FNPT (75LJ048AA)
- BON TOOL Bon 27-243 Midwest Post Maul 14 Lb Head Only (27-243)
- ARTU Tungstn Carbide Grit File, 6", Square/Fine (02946)
- ZORO SELECT Threaded Shank Drill Bit, 3/8, L 1 1/4, M2 (16W736)
- K-TOOL INTERNATIONAL Speed Handle, 3/8" Drive, Ext 6.4" (KTI22071A)
- K-TOOL INTERNATIONAL Torque Extension 140 Ft.Lbs 1/2"Drive, Black (KTI33356)
- K-TOOL INTERNATIONAL Socket Extension, 18", 3/8"Dr (KTI-22018)
- K-TOOL INTERNATIONAL K Tool International KTI23015 15 Inch Extension 1-2 Drive (KTI23015)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 6", 3/8"Dr (KTI-22046)
- K-TOOL INTERNATIONAL Torx Socket 1/4" Dr, black oxide (KTI-22878)
- WILLIAMS Locking Extension Bar 3/8" Dr, 6" L, 1 Pieces, Chrome plated (31024)
- K-Tool International Socket Extensions