Shop All Socket Extensions
K-Tool International
Socket Extension, 1/4"Dr, 4"
Mfr # KTI-21004
Zoro # G7029010
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Output Drive Size 1/4"
- For Use With 1/4" Drives
Product Information
- Brand K-Tool International
- MFR # KTI-21004
- Zoro # G7029010
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 1/4" Drives |
Description
Socket Extension,1/4 In.Dr, 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Die Metric 6Mm-1.00Mm (9727ZR)
- RIDGID Handle, Feedscrew 765 (26752)
- RIDGID Fitting, Grease (46860)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (416008)
- K-TOOL INTERNATIONAL Torque Extension 175 Ft.Lbs 1/2"Drive, Orange (KTI33357)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (KTI-23020)
- K-TOOL INTERNATIONAL Socket Extension, 10", 3/8"Dr (KTI-22010)
- K-TOOL INTERNATIONAL Socket Set 1/4", 3/8" Dr, 10 Pieces (KTI-22870)
- K-TOOL INTERNATIONAL Torque Extension 55 Ft.Lbs 1/2"Drive, Red (KTI33351)
- K-TOOL INTERNATIONAL Socket, 3/4"Dr, Extension 8" (KTI-24008)
- SUNEX Extension, 10", 3/8"Dr (3510)
- K-Tool International Sockets & Ratchets