Shop All Socket Extensions
K-Tool International
Socket, 3/4"Dr, Extension 8"
Mfr # KTI-24008
Zoro # G7041242
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- For Use With 3/4" Drive
- Output Drive Size 3/4"
Product Information
- Brand K-Tool International
- MFR # KTI-24008
- Zoro # G7041242
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Extension |
For Use With | 3/4" Drive |
Description
Socket,3/4 In.Dr,Extension 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN ProtAirCase, 6.49 in, Press and Pull, Black (015070-0011-110)
- J.W. WINCO GN253-38-5/16X18-14.3-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-14.3-55)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x8 In (48-20-7210)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.024+2K)
- K-TOOL INTERNATIONAL Socket Extension, 2", 3/8"Dr (KTI-22002)
- K-TOOL INTERNATIONAL Torque Extension 175 Ft.Lbs 1/2"Drive, Orange (KTI33357)
- K-TOOL INTERNATIONAL Socket Extension 10" (KTI-23010)
- K-TOOL INTERNATIONAL Socket Set 3/8" Dr, 3 Pieces (KTI-22041)
- K-TOOL INTERNATIONAL Spark Plug Socket 3/8" Dr, black oxide (KTI-22219)
- K-TOOL INTERNATIONAL Wobble Socket Extension, 3", 3/8"Dr (KTI-22043)
- URREA Extension, 1/2"X2-1/2" (5460)
- K-Tool International Socket Extensions