Shop All Locking Pliers
K-Tool International
Snap Ring Pliers Set, Reversible, 5 pcs.
Mfr # KTI-55001
Zoro # G7049198
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Versatile, Heavy Duty Pliers are Designed for the Removal and Installation of Either Internal or External Snap Rings on a Wide Range of Applications
- Handle Type Plastic Dipped, Ergonomic
- Material Steel
- Includes (2) Short and Straight Small Tip; (1) Long Straight Large Tip; (1) Short 90 Degree Small Tip; (1) Long 90 Degree Large Tip
- Number of Pieces 5
Product Information
- Brand K-Tool International
- MFR # KTI-55001
- Zoro # G7049198
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Details
Features | Versatile, Heavy Duty Pliers are Designed for the Removal and Installation of Either Internal or External Snap Rings on a Wide Range of Applications |
Handle Type | Plastic Dipped, Ergonomic |
Material | Steel |
Includes | (2) Short and Straight Small Tip; (1) Long Straight Large Tip; (1) Short 90 Degree Small Tip; (1) Long 90 Degree Large Tip |
Number of Pieces | 5 |
Item | Reversible Snap Ring Pliers Set,5PCS |
Description
Reversible Snap Ring Pliers Set,5PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #1-72 Standard Hand Tap Machine Screw Sizes (5499692)
- STANLEY Stanley 10-143P 18MM Quick-Point„¢ Snap-Off Retractable Utility Knife (10-143P)
- DRILL AMERICA #29 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO29)
- SURTEK Magnetized 38 Nut Driver Bit Set, 10 Pieces (PCJ3/8)
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- K-TOOL INTERNATIONAL Snap Ring Plier, .090", Straight Tip (KTI-55123)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- K-TOOL INTERNATIONAL Groove Joint Pliers, 12" (KTI-54012)
- K-TOOL INTERNATIONAL 9 in Knurled Adjusting Screw Plain Grip Locking Plier (KTI-58710)
- GRIP-ON 12 Locking Cclamp Plier, With Self Levelling Jaw, 31516 Jaw Opening (233-12)
- K-Tool International Pliers