Shop All Locking Pliers
K-Tool International
Snap Ring Plier, Bent Tip, 45 deg., 0.047"
Mfr # KTI-55131
Zoro # G7001753
product price: $11.09
/ea
$11.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lifetime Warranty, Internal and External
- Handle Type Vinyl Grip, Plastic Dipped
- Material Black Oxide
- Overall Length 5-1/2"
- Number of Pieces 1
Product Information
- Brand K-Tool International
- MFR # KTI-55131
- Zoro # G7001753
- UPC # 00769622551313
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 5-1/2" |
Details
Features | Lifetime Warranty, Internal and External |
Handle Type | Vinyl Grip, Plastic Dipped |
Material | Black Oxide |
Number of Pieces | 1 |
Item | Snap Ring Plier,Bent Tip,45 deg.,0.047" |
Description
Snap Ring Plier,Bent Tip,45 deg.,0.047 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.50mm (C72290)
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 7/16 In x 3-1/2 In Overall Length (C44549)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (77 42 115 ESD)
- DRILL AMERICA 3/4"-10 HSS Tin Coated 4 Flute Plug Tap (T/A54839TN)
- K-TOOL INTERNATIONAL Snap Ring Plier Kit, Universal, 12 pcs. (KTI-55112)
- K-TOOL INTERNATIONAL 4Pack of 10pc Locking Pliers Set (KTI58730-4PK)
- K-TOOL INTERNATIONAL 11 in Locking C-Clamp Plier (KTI-58811)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- K-TOOL INTERNATIONAL Adjustable Oil Filter Pliers, 2-1/4", 6" (KTI-73620)
- LISLE STRAIGHT HOSE CLAMP PLIERS (LI17480)
- K-Tool International Pliers