Shop All Locking Pliers
K-Tool International
Snap Ring Plier, .038", 45 deg., Bent Tip
Mfr # KTI-55130
Zoro # G7022169
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lifetime Warranty, Internal and External
- Handle Type Vinyl Grip, Plastic Dipped
- Material Black Oxide
- Overall Length 5-1/2"
- Number of Pieces 1
Product Information
- Brand K-Tool International
- MFR # KTI-55130
- Zoro # G7022169
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 5-1/2" |
Details
Features | Lifetime Warranty, Internal and External |
Handle Type | Vinyl Grip, Plastic Dipped |
Material | Black Oxide |
Number of Pieces | 1 |
Item | Snap Ring Plier,.038",45Degree Bent Tip |
Description
Snap Ring Plier,.038 In.,45Degree Bent Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451-25-20-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-20-M6-SS-55)
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket (SHD33138)
- PROSOURCE Wall Scraper, 3 in W Blade, HCS Flexible Blade (1060)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- K-TOOL INTERNATIONAL 11 in Locking C-Clamp Plier (KTI-58811)
- K-TOOL INTERNATIONAL Adjustable Oil Filter Pliers, 2-1/4", 6" (KTI-73620)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- K-TOOL INTERNATIONAL Offset Needle Nose Pliers, 15 Degree, 11" (KTI-51311)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 45 deg., 0.047" (KTI-55131)
- TEKTON 5 in, 5 in, 6 in, 9 in, 10 in, 10 in Lock Pliers Set 6 Pieces (PLK99903)
- K-Tool International Locking Pliers