Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver, w/Green Handle 8"
Mfr # KTI-19908
Zoro # G7053151
product price: $4.09
/ea
Sold in multiples of 3 for $12.27
$12.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand K-Tool International
- MFR # KTI-19908
- Zoro # G7053151
- UPC # 00769622199089
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Details
Item | Slotted Screwdriver W/Green Handle 8" |
Description
Slotted Screwdriver W/Green Handle 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, Head Size 7/16 in. (05073282001)
- DIABLO Hole Saw 2-7/8" (DHS2875)
- SITEPRO Quick Relear Cradel for TSC7, Ranger 7 (10-52139)
- DRILL AMERICA 8" Mill Second File (DIC08529)
- K-TOOL INTERNATIONAL Slotted Screwdriver, 3" (KTI-16203)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle, 6" (KTI-19806)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 4" (KTI-19704)
- K-TOOL INTERNATIONAL Slotted Screwdriver Set, 8 pcs. (KTI-19000)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- K-TOOL INTERNATIONAL Screwdrier, Adjustable Torque, 1/4", Female (KTI-72180)
- URREA Screwdriver Set, 10Pc R Series (JBU03)
- K-Tool International Screwdrivers and Nutdrivers