Shop All Screwdriver Sets
K-Tool International
Slotted Screwdriver Set, 5 pcs.
Mfr # KTI-16001
Zoro # G7049213
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3", 4", 6", 8"
- Number of Pieces 4
- SAE or Metric SAE
- Features Ultimate Professional Quality
- Shank Shape Round
Product Information
- Brand K-Tool International
- MFR # KTI-16001
- Zoro # G7049213
- UPC # 00769622160010
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 3", 4", 6", 8" |
Details
Item | Ultimate Professional Quality Slotted Screwdriver Set |
Number of Pieces | 4 |
SAE or Metric | SAE |
Features | Ultimate Professional Quality |
Shank Shape | Round |
Handle Type | Comfortable Triangular Grip |
Includes | (4) Stubby Slotted: 3", 4", 6", 8" |
Bit Style | Slotted |
Material | Chrome Vanadium |
Description
Slotted Screwdriver Set,5PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 80 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (419153)
- MAKITA XGT Brushless 2 Pc, Combo Kit (2, 40V max (GT200D)
- SUNEX Tooth Ratchet, 80, 1/2" Dr (20080)
- VAUGHAN Hmmr Rip 16Oz Fbgl 13-1/2 Hndl (FS99)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Green Handle 8" (KTI-19908)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 4" (KTI-19704)
- K-TOOL INTERNATIONAL K Tool International KTI16001 5 Piece Slotted Screwdriver Set (KTI16001)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- K-TOOL INTERNATIONAL Screwdriver Set, 8 pcs. (KTI-19900)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Black Handle 4" (KTI-19204)
- GEARWRENCH 5 Pc. Slotted Dual Material Screwdriver Set (80053H)
- K-Tool International Screwdriver Sets