Shop All Putty & Joint Knives, Spatulas, Scrapers
K-Tool International
Scraper Putty Knife Set, 4 pcs.
Mfr # KTI-70004
Zoro # G7048820
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1", 1-1/2", 3"
- Blade Material Steel
- Includes Handle
- Features All blades are high carbon, heat-treated, tempered, polished to mirror finish and full tang;Fitted with grommeted brass, solvent-resistant, riveted wood handles;15o sharp chisel edge on stiff scrapers
- Application Use to apply adhesives, filler, compound, spackles and more;Ideal for removing paint, rust, gaskets, carbon, filler and undercoating
Product Information
- Brand K-Tool International
- MFR # KTI-70004
- Zoro # G7048820
- Country of Origin Taiwan, Province of China
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1", 1-1/2", 3" |
Details
Blade Material | Steel |
Includes | Handle |
Features | All blades are high carbon, heat-treated, tempered, polished to mirror finish and full tang;Fitted with grommeted brass, solvent-resistant, riveted wood handles;15o sharp chisel edge on stiff scrapers |
Application | Use to apply adhesives, filler, compound, spackles and more;Ideal for removing paint, rust, gaskets, carbon, filler and undercoating |
Number of Pieces | 4 |
Handle Material | Wood |
Item | Scraper/Putty Knife Set,4PCS |
Description
Scraper/Putty Knife Set,4PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Panel Sizing blade for Horizontal Beam S (LSB35004X)
- BON TOOL Bon 11-303 Mortar Box, Steel 8.4 Cubic Feet (11-303)
- URREA Twin hammer composite system 3/8" dr impact wrench (UPC727)
- FREUD Variable Height Finger Joint Bit, 2"(Dia (99-039)
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2" Flexible (KTI-70017)
- K-TOOL INTERNATIONAL Scraper, Long Handled (KTI-70020)
- K-TOOL INTERNATIONAL Scraper Putty Knife, 1-1/2", Stiff (KTI-70015)
- K-TOOL INTERNATIONAL K Tool International KTI-70016 Grip-Coated Handle Mini Scraper (KTI-70016)
- HYDE 1-1/2 in. Vs Flexible Putty Knife 04101 (4101)
- HYDE Knife Drywall 4Inch Steel Flex (02550)
- MARSHALLTOWN Stainless Steel, Taping Knife, 6" X 2-1/8" (4506SD)
- K-Tool International Putty & Joint Knives, Spatulas, Scrapers