Shop All Ratcheting Wrench Sets
K-Tool International
SAERatchetingWrenchSet, Reversible, 13pcs.
Mfr # KTI-45900
Zoro # G7035469
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Box End
- Number of Points 6,12
- Number of Pieces 13
- Includes (13) Ratcheting Reversible Wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1
Product Information
- Brand K-Tool International
- MFR # KTI-45900
- Zoro # G7035469
- UPC # 00080850313734
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 |
Details
SAE or Metric | SAE |
Wrench Style | Box End |
Number of Points | 6,12 |
Number of Pieces | 13 |
Includes | (13) Ratcheting Reversible Wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | SAE |
Item | SAE Ratchet Reversible Wrench Set,13PCS |
Description
SAE Ratchet Reversible Wrench Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Handle Weight, Precision Slide Hammer, 3 lb. (212803)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (91401-07-09)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket (D014719)
- GEARWRENCH 1/4" Drive 12 Point Standard Metric Socket 7mm (80201)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/8" (KTI-41312)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 13/16" (KTI-41326)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 9-7/8" (KTI-23092)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- K-TOOL INTERNATIONAL Tapered Scratch Awl (KTI-70010)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 18mm (KTI-45618)
- ZERO DEGREE 7 pc Gearless Ratcheting Wrench Set SAE (38140)
- K-Tool International Ratcheting Wrench Sets