Shop All Ratcheting Wrench Sets
K-Tool International
SAE Ratcheting Wrench, Reversible, 15/16"
Mfr # KTI-45930
Zoro # G7059722
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Box End, Combination
- Ratcheting Yes
- Reversing Yes
- Measurement Type SAE
Product Information
- Brand K-Tool International
- MFR # KTI-45930
- Zoro # G7059722
- UPC # 00769622459305
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 15/16" |
Details
SAE or Metric | SAE |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | SAE |
Item | SAE Ratcheting Reversible Wrench, 15/16" |
Description
SAE Ratcheting Reversible Wrench, 15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400103000)
- GRIP-ON 5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers (BK-SET5-89)
- WESTWARD 1 in Drive, 77mm 12 pt Metric Socket, 12 Points (45J256)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 1 3/4 in L (54TL57)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 7/16", 6Pt (KTI-41414)
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 3/4" (KTI-41224)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 18mm (KTI-45618)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 20mm (KTI-45620)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 8mm (KTI-45608)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 10mm (KTI-41710)
- KD TOOLS Combo Non-Ratcheting Wrench - 1/2" (81656)
- K-Tool International Ratcheting Wrenches & Sets