Shop All Ratcheting Wrench Sets
K-Tool International
SAE Ratcheting Wrench, Reversible, 1"
Mfr # KTI-45932
Zoro # G7059740
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Box End, Combination
- Ratcheting Yes
- Reversing Yes
- Measurement Type SAE
Product Information
- Brand K-Tool International
- MFR # KTI-45932
- Zoro # G7059740
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1" |
Details
SAE or Metric | SAE |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Reversing | Yes |
Measurement Type | SAE |
Item | SAE Ratcheting Reversible Wrench, 1" |
Description
SAE Ratcheting Reversible Wrench, 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Tee Star, T30, 1" (13246)
- KLEIN TOOLS Black Ballistic Nylon 9 Pockets, 5240 (5240)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- STAHLWILLE TOOLS Screwdriver for slotted screws DRALL+ 0, 5 mm x 3, 5 mm blade length 90 mm (46213035)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-7/16" (KTI-41146)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 7/16", 6Pt (KTI-41414)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 9/16" (KTI-45418)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-9/16 (KTI-41350)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/2" (KTI-41116)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- KD TOOLS Univ Spline GearBox Wrenches, 10 pcs. (86126)
- K-Tool International Ratcheting Wrenches & Sets