Shop All Ratcheting Wrench Sets
K-Tool International
Ratcheting Combo Wrench, 7/16"
Mfr # KTI-45414
Zoro # G7059232
product price: $11.29
/ea
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Box End, Combination
- Ratcheting Yes
- Measurement Type SAE
- Size 7/16"
Product Information
- Brand K-Tool International
- MFR # KTI-45414
- Zoro # G7059232
- UPC # 00769622454140
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7/16" |
Details
SAE or Metric | SAE |
Wrench Style | Box End, Combination |
Ratcheting | Yes |
Measurement Type | SAE |
Item | Ratchtng Combo Wrench,7/16" |
Description
Ratchtng Combo Wrench,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 14 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 in Throat Depth (8500HPC-14)
- WERA Ratcheting Wrench, Head Size 19mm (05073279001)
- UWS Replacement Truck Side Tool Box Leg, SM-LEGS (SM-LEGS)
- GREENLEE Punch - Rd 50.8Mm (35160)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 18mm (KTI-41618)
- K-TOOL INTERNATIONAL 12X14 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB12X14)
- K-TOOL INTERNATIONAL Metric Combo Wrench Set, 13 pcs. (KTI-41513)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1/2" (KTI-41316)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 13mm (KTI-45513)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- STAHLWILLE TOOLS Sets combination ratcheting Wrenchs OPEN-RATCH TCS 17/5 10pcs. (96830650)
- K-Tool International Ratcheting Wrench Sets