Shop All Combination Wrench Sets
K-Tool International
Raised Panel SAE Combo Wrench Set, 11 pcs
Mfr # KTI-41011
Zoro # G7001220
product price: $60.05
/ea
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome plated
- Wrench Style Raised Panel, Combination
- Number of Pieces 11
- Includes (11) Raised Panel Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"; (1) Kit Bag
Product Information
- Brand K-Tool International
- MFR # KTI-41011
- Zoro # G7001220
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Wrench Style | Raised Panel, Combination |
Number of Pieces | 11 |
Includes | (11) Raised Panel Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4", (1) 13/16", (1) 7/8", (1) 15/16", (1) 1"; (1) Kit Bag |
Measurement Type | SAE |
Item | Raised Panel SAE Combo Wrench Set,11 pcs |
Description
Raised Panel SAE Combo Wrench Set,11 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #40 Cobalt Short Threaded Shank Drill Bit Overall Length 1 (TSD40S)
- WARNER 3 in. Progrip Stf Steel Head (90175)
- PROTO 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J212G)
- J.W. WINCO J.W. Winco DIN 508 T-Slot Nuts, Steel, Blackened, M12, 1"W x 11/16"H (A80168)
- K-TOOL INTERNATIONAL Cap Filter Wrench, 93mm, 15 Flute (KTI-73616)
- K-TOOL INTERNATIONAL Pro-Series Metric Wrench Set, 23PK (KTI41803)
- K-TOOL INTERNATIONAL Open End Wrench, 9/16" x 5/8" (KTI-42318)
- K-TOOL INTERNATIONAL Distributor Wrench, 3/8" Dr (KTI-70600)
- K-TOOL INTERNATIONAL Combination Wrench Set, 12 Piece, (KTI41301)
- K-TOOL INTERNATIONAL High Polish SAE Combination Wrench Set - 14 Pieces (KTI41304)
- COUGAR PRO Rev Ratch Comb Wrench Met FP (M8MRCW)
- K-Tool International Combination Wrench Sets