Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 9/16"
Mfr # KTI-41118
Zoro # G7034610
product price: $5.29
/ea
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Product Information
- Brand K-Tool International
- MFR # KTI-41118
- Zoro # G7034610
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 9/16" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 9/16" |
Description
Raised Panel Combo Wrench,12Pt, 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Dust Extraction Surfacegrindingshroud 7 (1911K1-3)
- KLEIN TOOLS Replacement Nut for Cable Cutter Cat. No. 63041 (63083)
- DRILL AMERICA 5/8" HSS 2MT Taper Shank Drill Bit (DWDTS5/8)
- KLEIN TOOLS Magnetic Wire Puller Replacement Leader (50611ML)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 14mm (KTI-45614)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1/4" (KTI-45908)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 12mm (KTI-41712)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 9/16", 6Pt (KTI-41418)
- K-TOOL INTERNATIONAL 4 Pc. Sae Double Box Univ Spline 90 Tooth Rev Rat W (KTIXDRF7)
- K-TOOL INTERNATIONAL Ratcheting Terminal Crimper, 8.7" (KTI56205)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 11-Piece 1/4-3/4 in. (WRC94000)
- K-Tool International Ratcheting Wrench Sets