Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 7mm
Mfr # KTI-41607
Zoro # G7034662
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Product Information
- Brand K-Tool International
- MFR # KTI-41607
- Zoro # G7034662
- UPC # 00769622416070
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Raised Panel Combo Wrench,12Pt, 7mm |
Description
Raised Panel Combo Wrench,12Pt, 7mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8" Drive Insulated Tools SAE (12856)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, 25,000 rpm (024-0078CT)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20545L)
- TEKTON 6-1/2 Inch Slip Joint Pliers (37122)
- K-TOOL INTERNATIONAL 12X14 MM METRIC DOUBLE BOX UNIV SPLINE 90 TOOTH RE (KTIXDDB12X14)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 19mm (KTI-45619)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 1/4"Dr, 4-1/2" (KTI-21092)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 15/16" (KTI-41330)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 7/16", 6Pt (KTI-41414)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- CRESCENT 7 Piece X6™ Black Oxide Spline Open End Ratcheting Combination SAE Wrench Set (CX6RWS7)
- K-Tool International Ratcheting Wrench Sets