Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 7/8"
Mfr # KTI-41128
Zoro # G7034653
original price:
$13.18
21% off
new price: $10.29
/ea
Sold in multiples of 2 for $20.58
$20.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Product Information
- Brand K-Tool International
- MFR # KTI-41128
- Zoro # G7034653
- UPC # 00769622411280
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 7/8" |
Description
Raised Panel Combo Wrench,12Pt, 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Nozzle, Safety, 12 In. L (18VNE012S)
- LEVEL 5 TOOLS Inside Corner Knife, SS, 11.5" x 8.5 (5-312)
- MILWAUKEE TOOL 1-3/8" BIG HAWG w/Carbide Teeth (49-56-9200)
- MILWAUKEE TOOL Tool Station for PACKOUT Wall-Mounted Storage (48-22-8343)
- K-TOOL INTERNATIONAL 4 Pc. Sae Double Box Univ Spline 90 Tooth Rev Rat W (KTIXDRF7)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 13 pcs. (KTI-41013)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 2" (KTI-41164)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/8" (KTI-41136)
- K-TOOL INTERNATIONAL Ratcheting Terminal Crimper, 8.7" (KTI56205)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 1" (KTI-45932)
- TITAN Ratcheting Comb Wrench, 7/16" (12604)
- K-Tool International Ratcheting Wrench Sets