Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 15/16"
Mfr # KTI-41130
Zoro # G7034297
product price: $12.39
/ea
Sold in multiples of 2 for $24.78
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Product Information
- Brand K-Tool International
- MFR # KTI-41130
- Zoro # G7034297
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 15/16" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 15/16" |
Description
Raised Panel Combo Wrench,12Pt, 15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (330011)
- ZORO SELECT 83.00mm Bright 118 Deg. Jobber Length Drill Bit (450-402362)
- PHASE II Shore A Durometer Test Block Set, Certified (PHT950-25C)
- STURTEVANT RICHMONT Preset Click Wrench, 60 to 300 in.lb. (810855)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/16" (KTI-41142)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 13 pcs. (KTI-41013)
- K-TOOL INTERNATIONAL Hi Polish Metrc Combo Wrench Set, 13 pcs. (KTI-41800)
- K-TOOL INTERNATIONAL Metric Combo Wrench 25mm (KTI-41825)
- K-TOOL INTERNATIONAL Push Button Ratchet, 3/8"Dr (KTI-22091)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 24mm (KTI-45624)
- WESTWARD Ratcheting Wrench Set, Pieces 8 (1LCD6)
- K-Tool International Wrenches