Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 12mm
Mfr # KTI-41612
Zoro # G7034373
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Product Information
- Brand K-Tool International
- MFR # KTI-41612
- Zoro # G7034373
- UPC # 00769622416124
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 12mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Raised Panel Combo Wrench,12Pt, 12mm |
Description
Raised Panel Combo Wrench,12Pt, 12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaws, PK3 (46500)
- ALLWAY Steel Hook Replacement Blade 2-1/8 in. L 5 pk (LKB5)
- CLEVELAND Screw Machine Drill Bit, J Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04524)
- MAKITA 12V max CXT® Brushless Top Handle Jig Saw (VJ06Z)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 15mm (KTI-45515)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-5/16 (KTI-41342)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 3/8"Dr, 7-7/8" (KTI-22092)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 19mm (KTI-41619)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 12mm (KTI-45612)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- PROTO Ratcheting Wrench Set, Pieces 9 (JSCR-9S-TT)
- K-Tool International Wrenches