Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 10mm
Mfr # KTI-41610
Zoro # G7034218
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Product Information
- Brand K-Tool International
- MFR # KTI-41610
- Zoro # G7034218
- UPC # 00769622416100
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 10mm |
Details
SAE or Metric | Metric |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | Metric |
Item | Raised Panel Combo Wrench,12Pt, 10mm |
Description
Raised Panel Combo Wrench,12Pt, 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (12' ZWEG083C34MAVPR)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-18 Nf (95114)
- LISLE SOCKET TAP #4 (LI70580)
- MILWAUKEE TOOL 5/32 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8870)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 7/8" (KTI-41328)
- K-TOOL INTERNATIONAL SAE Ratcheting Wrench, Reversible, 13/16" (KTI-45926)
- K-TOOL INTERNATIONAL 17X19 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB17X19)
- K-TOOL INTERNATIONAL 5 Pc. Metric Double Box Univ Spline 90 Tooth Rev Ra (KTIXDDBM10)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1-1/8" (KTI-41336)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/8" (KTI-41152)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- K-Tool International Wrenches