Shop All Ratcheting Wrench Sets
K-Tool International
Raised Panel Combo Wrench, 12Pt, 1-5/8"
Mfr # KTI-41152
Zoro # G7034349
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Chrome
- Number of Points 12
- Offset 15 Degrees
Product Information
- Brand K-Tool International
- MFR # KTI-41152
- Zoro # G7034349
- UPC # 00769622411525
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Chrome |
Number of Points | 12 |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | Raised Panel Combo Wrench,12Pt, 1-5/8" |
Description
Raised Panel Combo Wrench,12Pt, 1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (J5434N)
- ZORO SELECT Corner Radius End Mill Set, Single End (283-888882)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (79641CLB154570)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/16" (KTI-41134)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- K-TOOL INTERNATIONAL High Polish Combo Wrench 1-9/16 (KTI-41350)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 12mm (KTI-41712)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 15mm (KTI-45615)
- BETA Empty Display for 142/Sc9I (001420103)
- K-Tool International Ratcheting Wrench Sets