Shop All Nail Pullers, Wrecking and Pry Bars
K-Tool International
Pry Bar, w/Square Handle, 18"
Mfr # KTI-19218
Zoro # G7037219
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smooth, Comfortable Square Handles
- Overall Length 18"
- Pry Bar Sub-Category Pry Bars
Product Information
- Brand K-Tool International
- MFR # KTI-19218
- Zoro # G7037219
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18" |
Details
Features | Smooth, Comfortable Square Handles |
Pry Bar Sub-Category | Pry Bars |
Item | Pry Bar W/Square Handle,18" |
Description
Pry Bar W/Square Handle,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 5mm (CDDS12N)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 11/16 in. (47344)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 11/16"X15" X21" (48-20-3926)
- KD TOOLS Spline Metric XL Set, Universal, 16 pcs. (86427)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle 24" (KTI-19224)
- K-TOOL INTERNATIONAL Pry Bar, Bent End, 16" (KTI-71616)
- K-TOOL INTERNATIONAL Pry Bar, w/Square Handle, 12" (KTI-19212)
- K-TOOL INTERNATIONAL Pry Bar Set, Lady Slipper Style, 4 pcs. (KTI-71600)
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- K-TOOL INTERNATIONAL 5Pc Pry Bar Set (KTIXD19005)
- S.E.T. TOOLS Halligan Bar, 24" L, Steel (HBB-24)
- K-Tool International Pullers and Separators