Shop All Ratcheting Wrench Sets
K-Tool International
Pro Series Chrome Ratchet, 1/4"Dr, 4-1/2"
Mfr # KTI-21092
Zoro # G7029053
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Finish Chrome
- Measurement Type SAE
- Length 4-1/2"
Product Information
- Brand K-Tool International
- MFR # KTI-21092
- Zoro # G7029053
- UPC # 00080000341150
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 4-1/2" |
Size | 1/4" Drive |
Details
SAE or Metric | SAE |
Wrench Style | Ratchet |
Finish | Chrome |
Measurement Type | SAE |
Item | Pro Series Chrome Ratchet,1/4"Dr, 4-1/2" |
Description
Pro Series Chrome Ratchet,1/4 In.Dr, 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- MAKITA Belt Sander 1/2" Arm Assembly, 9032 (125159-3)
- VIPER Endmill, 5 FL, 1/8, End Mill Style: Square (17511)
- K-TOOL INTERNATIONAL 2 Pc. Metric Double Box Univ Spline 90 Tooth Rev Rat (KTIXDDBM4)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1" (KTI-41332)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/8" (KTI-41152)
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-3/8" (KTI-41176)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-5/16" (KTI-41142)
- K-Tool International Ratcheting Wrenches & Sets