Shop All Nut Setters and Bit Holders
K-Tool International
Pneumatic Bit Taper, Punch Sharp
Mfr # KTI-81977
Zoro # G7058587
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/2"
- Bit Style Pneumatic Bit
- Measurement Type SAE
- Number of Pieces 1
- SAE or Metric SAE
Product Information
- Brand K-Tool International
- MFR # KTI-81977
- Zoro # G7058587
- UPC # 00769622819772
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6-1/2" |
Details
Bit Style | Pneumatic Bit |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Pneumatic Bit Taper Pnch Sharp |
SAE or Metric | SAE |
Description
Pneumatic Bit Taper Pnch Sharp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST CUTLERY SM Toothpick Pock Knife (SW-109BPS)
- STAHLWILLE TOOLS Bit screwdriver TORX T 27 hex C 8 L.35 mm (08140027)
- JONARD TOOLS Pull Hook, Steel, 6 In, PK5 (M-120/5)
- PROTO Ratcheting Box Wrench, Double Box End (J1181T)
- K-TOOL INTERNATIONAL Pneumatic Bit, 10", Long Cold Ch (KTI-81974)
- K-TOOL INTERNATIONAL Bit Holder, Exterior Clip, 3/8"Dr, 5/16"Hex (KTI18014)
- K-TOOL INTERNATIONAL Bit Holder, Interior Clip, 1/4" Dr, 1/4"Hex (KTI18007)
- K-TOOL INTERNATIONAL T-10 Replacement Bit, 100 Pack (KTI-18810)
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- KO-KEN Wing Bolt Socket 33mm 3/8 Sq. Drive (3119-5.5X6)
- K-Tool International Nut Setters and Bit Holders