Shop All Screwdriver Sets
K-Tool International
Phillips Screwdriver #4, Black Handle, 8"
Mfr # KTI19138
Zoro # G7052801
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size #4
- Overall Length 8"
- SAE or Metric SAE
- Handle Type Ergonomic
- Features Sturdy, Black Square Handle, Handle is Marked with Part Number For Clear Identification
Product Information
- Brand K-Tool International
- MFR # KTI19138
- Zoro # G7052801
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #4 |
Overall Length | 8" |
Details
Item | Screwdriver |
SAE or Metric | SAE |
Handle Type | Ergonomic |
Features | Sturdy, Black Square Handle, Handle is Marked with Part Number For Clear Identification |
Bit Style | Phillips |
Description
Phillips Screwdriver #4, Black Handle,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Impact Extension 4" (84173)
- PERFORMANCE TOOL 5-Pc 1/2 In Dr. Thin Wall Impact Socket Socket Set, W32902 (W32902)
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 17)
- SUPERIOR PARTS Aftermarket Head Valve Washer Fits Max CN55 (CN55A2-14) (SP CN37409)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Red Handle 4" (KTI-19804)
- K-TOOL INTERNATIONAL K Tool International KTI16001 5 Piece Slotted Screwdriver Set (KTI16001)
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- K-TOOL INTERNATIONAL Screwdrver Set, 8 pcs. (KTI-19700)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 4" (KTI-19704)
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- PERFORMANCE TOOL 8-Pc Pro Screwdriver Set, W80008 (W80008)
- K-Tool International Screwdriver Sets