Shop All Combination Wrench Sets
K-Tool International
Open End Wrench, 1/2" x 9/16"
Mfr # KTI-42316
Zoro # G7058532
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish High Polished Chrome
- Wrench Style Open End
- Wrench Head Sizes 1/2" x 9/16"
- Measurement Type SAE
Product Information
- Brand K-Tool International
- MFR # KTI-42316
- Zoro # G7058532
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/2" x 9/16" |
Details
SAE or Metric | SAE |
Finish | High Polished Chrome |
Wrench Style | Open End |
Measurement Type | SAE |
Item | Open End Wrench,1/2" x 9/16" |
Description
Open End Wrench,1/2 In. x 9/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3226X-5PK)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- GARDNER BENDER Hand Bender, 1" EMT 3/4", Rigid IMC (962H)
- KD TOOLS Indexible/Extendable Pry Bar, 48" (82248)
- K-TOOL INTERNATIONAL Cap Filter Wrench, 93mm, 15 Flute (KTI-73616)
- K-TOOL INTERNATIONAL High Polish SAE Combination Wrench Set - 14 Pieces (KTI41304)
- K-TOOL INTERNATIONAL Raised Panel SAE Combo Wrench Set, 11 pcs (KTI-41011)
- K-TOOL INTERNATIONAL Distributor Wrench, 3/8" Dr (KTI-70600)
- K-TOOL INTERNATIONAL Hi Polish SAE Shrt Cmbo Wrench Set, 7pcs. (KTI-41200)
- K-TOOL INTERNATIONAL Raisd Panel Jumbo Combo Wrench Set, 6 pcs (KTI-41006)
- BOJO TOOLS 3 PC Metric Plastic Wrench (ITH-BWK3-MET)
- K-Tool International Combination Wrench Sets