Shop All Locking Pliers
K-Tool International
Needle Nose Pliers, 6"
Mfr # KTI-51006
Zoro # G7050458
product price: $8.75
/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Needle Nose Pliers Reach Into Even the Tightest Places
- Handle Type Ergonomic
- Material Chrome Vanadium
- Overall Length 6"
Product Information
- Brand K-Tool International
- MFR # KTI-51006
- Zoro # G7050458
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Needle Nose Pliers Reach Into Even the Tightest Places |
Handle Type | Ergonomic |
Material | Chrome Vanadium |
Item | Needle Nose Pliers,6" |
Description
Needle Nose Pliers,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. 20 Tile CutterWheel (10220Q)
- CLESCO 1/2" Hole Nut Type Arbor 1/4 X 2 1/2 W/Machflangwasher (W-24T)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- URREA Spiral flute screw extractor 7/16" (95003)
- K-TOOL INTERNATIONAL Diagonal Cutter Pliers 6" (KTI-52006T)
- K-TOOL INTERNATIONAL 7 in Curved-Jaw Locking Pliers (KTI-58707)
- K-TOOL INTERNATIONAL 4Pack of 10pc Locking Pliers Set (KTI58730-4PK)
- K-TOOL INTERNATIONAL Snap Ring Plier, .038", 45 deg., Bent Tip (KTI-55130)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.070" (KTI-55142)
- K-TOOL INTERNATIONAL Slip Joint Plier, 8", Features: Designed For Gripping And Turning Round Objects (KTI-53008)
- PROTO Retaining Ring Pliers, 0.047In Tip, 45 Deg (J373)
- K-Tool International Locking Pliers